Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Blue, 65 FPM
Mfr # 125XBRZB24D
Zoro # G5822074
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZB24D
- Zoro # G5822074
- UPC # 782640050675
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Width | 3.3" |
Details
Item | Warning Light |
Color | Blue |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Current Drawn | 0.215A DC |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Rating | NEMA 4X |
For Use With | Outdoor |
Audible Alarm Type | Visual |
Voltage | 24 V DC |
Features | Heat Resistant, Corrosion Resistant, Chemical Resistant, Shatter Resistant |
Lens Color | Blue |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Out Sign, D59A (D59A)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 26 dB, Leightning (EM7209-HL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, XL (6323PB-XL)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24DB)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT3)
- Edwards Signaling Strobe and Flashing Lights