Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Amber, 65 FPM
Mfr # 105XBRMA24D
Zoro # G5681146
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Edwards Signaling
- MFR # 105XBRMA24D
- Zoro # G5681146
- UPC # 782640052204
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 3/4 in |
Diameter | 3 3/4 in |
Width | 3.8" |
Depth | 3.8" |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Glass Reinforced Thermoplastic Polyester |
Standards | Marine UL 595 and 1598A Listed |
Mounting | Surface |
Rating | UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
Current Drawn | 0.215A DC |
For Use With | Outdoor, Industrial, Marine |
Voltage | 24 V DC |
Audible Alarm Type | Visual |
Features | Shock Proof, Vibration Proof |
Tower Light Color | Amber |
Material | Polyethylene Terephthalate (PET), Glass Reinforced Thermoplastic Polyester Resin |
Connection Type | Wired |
Description
Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source 24V DC, Current Drawn 0.215A DC, Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Red (A1106RED)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, XL (CM3020)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3TL-120G)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (105XBRMG120A)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (96BC-N5)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP1-120A)
- Edwards Signaling Safety Alarms and Warnings