Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, White, 65 FPM
Mfr # 125XBRMW120A
Zoro # G5754567
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Drawn 0.108A AC
- Diameter 3 1/4 in
- Standards cUL
- Housing Material 33% Glass Filled Nylon
- Rating NEMA 4X
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMW120A
- Zoro # G5754567
- UPC # 782640050644
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 3 1/4 in |
Height | 3 7/8 in |
Details
Item | Warning Light |
Current Drawn | 0.108A AC |
Standards | cUL |
Housing Material | 33% Glass Filled Nylon |
Rating | NEMA 4X |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Lamp Life | 148,000 hr |
Power Source | 120V AC |
Flashes per Minute | 65 |
Lens Material | Polycarbonate |
Lamp Type | Led |
Color | White |
For Use With | Outdoor |
Voltage | 120 V AC |
Audible Alarm Type | Visual |
Material | Glass-filled Nylon |
Includes | 125XBR 125 Class XBR XTRA-BRITE LED BeaconsGasket |
Features | Vibration Resistant, Corrosion Resistant, Chemical Resistant, Shatter Resistant, Shock Resistant |
Lens Color | White |
Description
Warning Light, Color White, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH SEA Chemical Resistant Gloves, Orange, L, PR (NS230PUL)
- 3M Hlf Msk Resp 6200, M, Filter, P95, PK2 (6AD97-4MH55)
- DIXON Thermoplastic Hydrant Cap with Chain, 4-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW450F-Y)
- HONEYWELL HOWARD LEIGHT Airsoft Corded Foam Ear Plugs, Multi, 100 PK (HOWLL30)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3PL-120A)
- Edwards Signaling Strobe and Flashing Lights