Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Green, 65 FPM
Mfr # 125XBRZG120AB
Zoro # G5802002
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZG120AB
- Zoro # G5802002
- UPC # 782640051801
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Rating | NEMA 4X |
Current Drawn | 0.108A AC |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.108A AC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- INTERSTATE SAFETY Reusable Silicone Waterproof Ear Plugs, 25 Inch Long32dB NRR, PK 100 (40206BX)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMH)
- Edwards Signaling Safety Alarms and Warnings