Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 120VAC, Blue, 65 FPM
Mfr # 105XBRMB120A
Zoro # G5769197
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Edwards Signaling
- MFR # 105XBRMB120A
- Zoro # G5769197
- UPC # 782640052235
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 3/4 in |
Diameter | 3 3/4 in |
Width | 3.8" |
Depth | 3.8" |
Details
Item | Warning Light |
Color | Blue |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Glass Reinforced Thermoplastic Polyester |
Standards | Marine UL 595 and 1598A Listed |
Current Drawn | 0.108A AC |
Rating | UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
Mounting | Surface |
For Use With | Marine, Industrial, Outdoor |
Material | Polyethylene Terephthalate (PET), Glass Reinforced Thermoplastic Polyester Resin |
Audible Alarm Type | Visual |
Features | Shock Proof, Vibration Proof |
Voltage | 120 V AC |
Connection Type | Wired |
Tower Light Color | Blue |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source 120V AC, Current Drawn 0.108A AC, Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- ROCKPORT WORKS Athletic Shoe, M, 11, Blue, PR (RK4691)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40071)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (96BC-N5)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, White, 65 FPM (125XBRMW120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- EDWARDS SIGNALING Warning Light, 9W Halogen, 24VDC, Red (125HALFR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- Edwards Signaling Safety Alarms and Warnings