Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, Red
Mfr # 48XBRMR24D
Zoro # G5674216
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashes per Minute 65
- Mounting Panel/Conduit
- Lens Material Polycarbonate
- Housing Material Polycarbonate/ABS
- Power Source 24V DC
Product Information
- Brand Edwards Signaling
- MFR # 48XBRMR24D
- Zoro # G5674216
- UPC # 782640052433
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 4 7/25 in |
Height | 4 21/100 in |
Diameter | 4 7/25 in |
Width | 4 7/25 in |
Details
Flashes per Minute | 65 |
Mounting | Panel/Conduit |
Lens Material | Polycarbonate |
Housing Material | Polycarbonate/ABS |
Power Source | 24V DC |
Standards | cUL, UL |
Voltage | 24V DC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Item | Warning Light |
Lamp Life | 148,000 hr |
Current Drawn | 0.215 A AC |
Lens Design | Snap Mount |
Includes | Buna-N 70 Gasket |
Lamp Type | (6) LED |
Rating | NEMA 4X |
Color | Red |
Description
Warning Light, Color Red, Lamp Type (6) LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Snap Mount, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215 A AC, Width 4 7/25 in, Depth 4 7/25 in, Height 4 21/100 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: 2XL, 12 Pairs/PK (I2032OFT/2XL)
- BRADY Label, 1 51/64 in W, Clear; White (M6-73-461)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- Edwards Signaling Safety Alarms and Warnings