Shop All Strobe and Flashing Lights
Edwards Signaling
Visual Signal Light, Multi-Status, RBA
Mfr # 125XBRIRBA120A
Zoro # G5698883
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Blue, Red
- Lamp Type (6) LED
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 120, 240, 65
Product Information
- Brand Edwards Signaling
- MFR # 125XBRIRBA120A
- Zoro # G5698883
- UPC # 782640050019
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Depth | 3 1/4 in |
Diameter | 3 1/4 in |
Width | 3 1/4 in |
Details
Item | Warning Light |
Color | Amber, Blue, Red |
Lamp Type | (6) LED |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 120, 240, 65 |
Housing Material | Nylon 33% Glass Filled |
Standards | cUL, UL |
Current Drawn | 0.15 A AC |
Rating | NEMA 4X |
Voltage | 120V AC |
Mounting | Panel/Conduit |
Lens Design | Integral Screw Mount |
Operating Temp. | -31 Degrees to 150 Degrees F |
Includes | Buna-N 70 Gasket |
Description
Warning Light, Color Amber, Blue, Red, Lamp Type (6) LED, Flashes per Minute 120, 240, 65, Lamp Life 148,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material Nylon 33 Percent Glass Filled, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Current Drawn 0.15 A AC, Width 3 1/4 in, Depth 3 1/4 in, Height 3 7/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-532PF/XXL)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- Edwards Signaling Safety Alarms and Warnings