Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Trim, Marked Fire, Finish White
Mfr # EG1T-FIRE
Zoro # G7069745
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- For Use With EG1 horn/strobes
- Finish White
- Mounting Flush
- Depth (In.) 1/2 in
Product Information
- Brand Edwards Signaling
- MFR # EG1T-FIRE
- Zoro # G7069745
- UPC # 782640111895
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1/2 in |
Length (In.) | 5 in |
Height (In.) | 5 7/8 in |
Width (In.) | 4 in |
Details
Item | Trim |
Type | Marked Fire |
For Use With | EG1 horn/strobes |
Finish | White |
Mounting | Flush |
Standards | CSFM, UL, ULC |
Description
Trim, Marked Fire, Finish White, Flush Mounting, Depth (In.) 1/2 in, Height (In.) 5 7/8 in, Length (In.) 5 in, Standards CSFM, UL, ULC, For Use With EG1 horn/strobes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 8, 1 Pair (75126/8)
- 5.11 Stryke Pant, Black, 32 32 (74369)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- GOLDBLATT INDUSTRIES LLC 18-7/8" Kneeler Board (G06966)
- EDWARDS SIGNALING Mounting Cabinet, Red (MFC-A)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- EDWARDS SIGNALING ceiling mount for 116 series (116EX-C)
- NAPCO Relay Board, White, For Gemini Panels (RB3008)
- Edwards Signaling Fire Protection