Shop All Tower Lights
Edwards Signaling
Tower Light Sounder Tier, 75mm
Mfr # 270PZO1248AD
Zoro # G7484321
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 12/24/48V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Multi-tone
Product Information
- Brand Edwards Signaling
- MFR # 270PZO1248AD
- Zoro # G7484321
- UPC # 782640326503
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 4.1 in |
Details
Item | Tower Light Sounder Tier |
Standards | UL |
Voltage | 12/24/48V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Multi-tone |
NEMA Rating | IP 54 |
Current Drawn | 3 mA @ 12V, 6 mA @ 24V, 13 mA @ 48V |
For Use With | 200 Class Stacklighttm |
Color | Gray |
Tower Light Series | 200 Class |
Sound Level | 75dB to 87dB |
Operating Temp. | -22 to 140 Degrees F |
Description
Tower Light Series 200 Class, Voltage 12/24/48V AC/DC, Sound Level 75dB to 87dB, Sound Modes Multi-tone, NEMA Rating IP 54, Diameter 70 mm, Color Gray, For Use With 200 Class Stacklighttm, Height 4.1 in, Housing Material Polycarbonate, Standards UL, Current Drawn 3 mA @ 12V, 6 mA @ 24V, 13 mA @ 48V, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 120" H, B-120-30147 (B-120-30147)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- Edwards Signaling Safety Alarms and Warnings