Shop All Tower Lights
Edwards Signaling
Tower Light Sounder Tier, 75mm
Mfr # 270PZO120240A
Zoro # G5673561
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120/240V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Multi-tone
Product Information
- Brand Edwards Signaling
- MFR # 270PZO120240A
- Zoro # G5673561
- UPC # 782640326480
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 4.1 in |
Details
Item | Tower Light Sounder Tier |
Standards | UL |
Voltage | 120/240V AC |
Housing Material | Polycarbonate |
Sound Modes | Multi-tone |
NEMA Rating | IP 54 |
Current Drawn | 4 mA @ 120V AC, 10 mA @ 240V AC |
For Use With | 200 Class Stacklighttm |
Color | Gray |
Sound Level | 72dB to 89dB |
Tower Light Series | 200 Class |
Operating Temp. | -22 to 132.8 Degrees F |
Description
Tower Light Series 200 Class, Voltage 120/240V AC, Sound Level 72dB to 89dB, Sound Modes Multi-tone, NEMA Rating IP 54, Diameter 70 mm, Color Gray, For Use With 200 Class Stacklighttm, Height 4.1 in, Housing Material Polycarbonate, Standards UL, Current Drawn 4 mA @ 120V AC, 10 mA @ 240V AC, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- DIXON Adapter Pin Lug, 2-1/2", FNSTx1-1/2", MNPT (HA2515T)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- Edwards Signaling Safety Alarms and Warnings