Shop All Tower Lights
Edwards Signaling
Tower Light Module, 24 to 240VAC, 70mm
Mfr # 270FR24240A
Zoro # G4968397
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 240V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Product Information
- Brand Edwards Signaling
- MFR # 270FR24240A
- Zoro # G4968397
- UPC # 782640325377
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Flashing |
Standards | UL |
Voltage | 240V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.027A |
For Use With | 200 Class 70mm Stacklight(TM) |
Includes | Gasket |
Flashes per Minute | 110 +/-20 |
Color | Red |
Rating | UL |
Lamp Type | Incandescent or LED |
Lens Design | EZ Twist and Lock Dome |
Lamp Life | 100,000 hr LED, 2000 hr Incandescent |
Bulb Technology | LED |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Material | Polycarbonate |
Mounting | Base |
Tower Light Series | 270BC |
Description
Tower Light Series 270BC, Voltage 240V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr LED, 2000 hr Incandescent, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, Current Drawn 0.027A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- MAGID 24 Cotton Tubing Sleeve with Thumb Slot (COT24TS)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, S, PR (TTCOMPS)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- Edwards Signaling Tower Lights