Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 120V, 70mm, Grn
Mfr # 270LEDSG120A
Zoro # G6114114
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 120V AC
- Diameter 70 mm
- Watts 5 W
- Housing Material Polycarbonate
Product Information
- Brand Edwards Signaling
- MFR # 270LEDSG120A
- Zoro # G6114114
- UPC # 782640326145
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.76 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CE |
Voltage | 120V AC |
Watts | 5 W |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.035A |
For Use With | Mfr. No. 270BC Wiring Base and Cover, Mfr. No. 270PZO120240A Piezoelectric Acoustic, Mfr. No. 270MDA120A Magnetodynamic Acoustic, |
Lens Material | Polycarbonate |
Rating | IP65 |
Tower Light Series | 270BC |
Lens Design | Cylinder |
Flashes per Minute | Steady |
Lamp Type | Led |
Mounting | Base |
Includes | LED Light Source |
Operating Temp. | -22 Degrees to 140 Degrees F |
Color | Green |
Lamp Life | 100,000 hr |
Lamp Watts | 5.0 W |
Description
Tower Light Series 270BC, Voltage 120V AC, Tower Light Color Green, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards UL, CE, Current Drawn 0.035A, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0335BL)
- KONG USA H.M.S. Napik, Body Cyan, Gate Grey, Screw Sleeve Cyan (957BDB6ABKK)
- 2W INTERNATIONAL Cooling Towel (CT-1330)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- Edwards Signaling Tower Lights