Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 24VAC/DC, 70mm
Mfr # 270LEDMG24AD
Zoro # G5776136
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Voltage 24V AC/DC
- Mounting Base
- Standards UL
- Lamp Type Led
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMG24AD
- Zoro # G5776136
- UPC # 782640325780
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 3.11 in |
Width | 2.83 in |
Diameter | 70 mm |
Details
NEMA Rating | Not Rated |
Voltage | 24V AC/DC |
Mounting | Base |
Standards | UL |
Lamp Type | Led |
Current Drawn | 0.075A AC, 0.065A DC |
For Use With | 200 Class 70mm Stacklight(TM) |
Lens Design | EZ Twist and Lock Dome |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lens Material | Polycarbonate |
Includes | Gasket |
Tower Light Series | 270BC |
Housing Material | Polycarbonate |
Lamp Life | 100,000 hr |
Rating | UL |
Color | Green |
Item | Tower Light Module Multimode |
Lighting Technology | LED |
Description
Tower Light Series 270BC, Voltage 24V AC/DC, Tower Light Color Green, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.075A AC, 0.065A DC, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-306/XXL)
- VALEO Back Support, Elastic, M (VI4675MEWWGL)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- Edwards Signaling Safety Alarms and Warnings