Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 24VAC/DC, 48mm
Mfr # 248LEDMA24AD
Zoro # G5615023
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Lighting Technology LED
- Operating Temp. -22 Degrees to 122 Degrees F
- Lens Material Polycarbonate
- Color Amber
Product Information
- Brand Edwards Signaling
- MFR # 248LEDMA24AD
- Zoro # G5615023
- UPC # 782640324721
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 48 mm |
Width | 2.17 in |
Height | 1.85 in |
Details
NEMA Rating | Not Rated |
Lighting Technology | LED |
Operating Temp. | -22 Degrees to 122 Degrees F |
Item | Tower Light Module Multimode |
Lens Material | Polycarbonate |
Color | Amber |
Mounting | Base |
Standards | UL |
Flashes per Minute | 110 +/-20 |
Tower Light Series | 248BC |
Voltage | 24V AC/DC |
Lens Design | EZ Twist and Lock Dome |
Lamp Life | 100,000 hr |
Bulb Technology | LED |
Housing Material | Polycarbonate |
For Use With | 200 Class 48mm Stacklight(TM) |
Rating | UL |
Includes | Gasket |
Lamp Type | Led |
Current Drawn | 0.030A |
Description
Tower Light Series 248BC, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 48 mm, NEMA Rating Not Rated, Lighting Technology LED, 110 +/-20 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.030A, Height 1.85 in, Width 2.17 in, For Use With 200 Class 48mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (IREB-MP04-BK2)
- MOBILE COOLING Mobile Cooling Neck Gaiter, White, Unisex, One Size (MCUA03040021)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- SAFEWAZE 6' Cross Arm Strap (FS811-6)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- Edwards Signaling Tower Lights