Shop All Tower Lights
Edwards Signaling
Tower Light LED Module, 120VAC, 70mm
Mfr # 270LEDMR120A
Zoro # G7624522
original price:
$164.99
4% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Product Information
- Brand Edwards Signaling
- MFR # 270LEDMR120A
- Zoro # G7624522
- UPC # 782640325803
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 3.11 in |
Width | 2.83 in |
Details
Item | Tower Light Module Multimode |
Standards | UL |
Voltage | 120V AC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.035A |
For Use With | 200 Class 70mm Stacklight(TM) |
Tower Light Series | 270BC |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Rating | UL |
Mounting | Base |
Operating Temp. | -22 Degrees to 122 Degrees F |
Includes | Gasket |
Lamp Type | Led |
Color | Red |
Lens Design | EZ Twist and Lock Dome |
Description
Tower Light Series 270BC, Voltage 120V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating Not Rated, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock Dome, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.035A, Height 3.11 in, Width 2.83 in, For Use With 200 Class 70mm Stacklight(TM), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Reflect Pro Gloves, Small/Medium, PR (BLSH-MSRG-9-SM)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- 3M E-A-R Push-Ins with Grip Rings Disposable Soft Foam Ear Plugs, Cone Shape, 30 dB, Yellow, 200 PK (318-1008)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- Edwards Signaling Tower Lights