Shop All Notification & Audible Devices
Edwards Signaling
Strobe, Steel, Red
Mfr # CS405-7A-T
Zoro # G2567616
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Finish Red Powder Coated
- Standards UL 1971 UL 1638
- Voltage 24V DC
- Alarm Current 150mA DC, 210mA FWR
Product Information
- Brand Edwards Signaling
- MFR # CS405-7A-T
- Zoro # G2567616
- UPC # 793016029980
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Depth | 1.9" |
Details
Item | Strobe |
Type | Steel |
Finish | Red Powder Coated |
Standards | UL 1971 UL 1638 |
Voltage | 24V DC |
Alarm Current | 150mA DC, 210mA FWR |
Flash (Candela) | 15/75 cd |
Application | Fire Alarm, Indoor, Outdoor |
Description
Strobe, Steel, Finish Red Powder Coated, Alarm Current 150mA DC, 210mA FWR, Peak Output (dBA) -, Flash (Candela) 15/75 cd, Depth (In.) 1 15/16 in, Height (In.) 4 1/2 in, Width (In.) 4 1/2 in, Voltage 24V DC, Standards UL 1971 UL 1638
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 11, Brown, PR (13860-11D)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-00101)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG002500)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (KKC5BW-03-M)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- EDWARDS SIGNALING Fire Bell, Gray, 6 IN. (438D-6N5)
- EDWARDS SIGNALING Temporal Horn, White (2447TH-W)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- Edwards Signaling Fire Protection