Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Signal Master, Red, H 1 x L 2 1/2 In
Mfr # EG1M-RM
Zoro # G0778626
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Depth (In.) 1 in
- Length (In.) 2 1/2 in
- Height (In.) 2 1/2 in
- Width (In.) 1 1/2 in
Product Information
- Brand Edwards Signaling
- MFR # EG1M-RM
- Zoro # G0778626
- UPC # 782640111598
- Country of Origin Mexico
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 in |
Length (In.) | 2 1/2 in |
Height (In.) | 2 1/2 in |
Width (In.) | 1 1/2 in |
Details
Item | Signal Master |
Finish | Red |
Voltage | 24V DC |
Description
Signal Master, Finish Red, Depth (In.) 1 in, Height (In.) 2 1/2 in, Length (In.) 2 1/2 in, Width (In.) 1 1/2 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (3VAX5)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- EDWARDS SIGNALING Trim, Marked Fire, Finish Red (EG1RT-FIRE)
- EDWARDS SIGNALING Surface Box, White (EG4B)
- EDWARDS SIGNALING Power Booster, 10 Amp, Red (EBPS10A)
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- Edwards Signaling Fire Protection