Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Remote Relay Module, H 3 3/8 x W 2 3/4 In
Mfr # FSRRM24
Zoro # G1396446
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R
- Depth (In.) 1 1/2 in
- Height (In.) 3 3/8 in
- Width (In.) 2 3/4 in
- Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F
Product Information
- Brand Edwards Signaling
- MFR # FSRRM24
- Zoro # G1396446
- UPC # 793017005150
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 1/2 in |
Height (In.) | 3 3/8 in |
Width (In.) | 2 3/4 in |
Details
Item | Remote Relay Module |
For Use With | E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Description
Remote Relay Module, -, Finish -, - Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 1 1/2 in, Height (In.) 3 3/8 in, Length (In.) -, Width (In.) 2 3/4 in, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9650LW)
- WERNER Reusable Concrete Anchor Serves As 3/4in (A510000)
- TRU-SPEC Mens Tactical Pants, Size R/36, Black (1995)
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- EDWARDS SIGNALING Door Holder Assembly, 5-1/4 to 7-1/2 In. (1500-7)
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- EDWARDS SIGNALING Air Sampling Tube, 8 In. (SD-T8)
- EDWARDS SIGNALING Air Sampling Tube, L 6 Ft, W 1/2 In (SD-T78)
- EDWARDS SIGNALING Air Velocity Test Kit (SD-VTK)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP)
- Edwards Signaling Fire Alarm System Components and Accessories