Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Relay, SPDT
Mfr # PAM1
Zoro # G4667415
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adhesive Tape Mount, LED, SPDT
- Depth (In.) 7/8 in
- Length (In.) 1 in
- Height (In.) 1 1/2 in
- Width (In.) 1 in
Product Information
- Brand Edwards Signaling
- MFR # PAM1
- Zoro # G4667415
- UPC # 793017002685
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 7/8 in |
Length (In.) | 1 in |
Height (In.) | 1 1/2 in |
Width (In.) | 1 in |
Details
Item | Relay |
Type | Adhesive Tape Mount, LED, SPDT |
Voltage | 115V AC, 24V AC, 24V DC |
Standards | UL |
Application | Fire Alarm System, Security System, HVAC System, Lighting Control System, Energy Management System, Temperature Control System |
Description
Relay, Adhesive Tape Mount, LED, SPDT, Depth (In.) 7/8 in, Height (In.) 1 1/2 in, Length (In.) 1 in, Voltage 115V AC, 24V AC, 24V DC, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL North R95 Paint Spray and Pesticide Full Facemask Respirator 5400 Black M/L (RAP-74037)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, L (151800-410-040-23)
- ACCUFORM Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG (SCT802)
- SAFE HANDLER Safe Handler Clear Lens Color Temple White Safety Glasses (BLSH-ESCR-CLLCT-SG11W-12)
- EDWARDS SIGNALING Air Sampling Tube, L 3 Ft, W 1/2 In (SD-T42)
- EDWARDS SIGNALING Door Holder Assembly, 2 In. (1500-2)
- EDWARDS SIGNALING ceiling mount for 116 series (116EX-C)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- EDWARDS SIGNALING Relay, SPDT (MR101/C)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-135)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- Edwards Signaling Fire Alarm System Components and Accessories