Shop All Notification & Audible Devices
Edwards Signaling
Outdoor Speaker Strobe, Marked Fire, Red
Mfr # WG4RF-SVMC
Zoro # G6891936
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Finish Red
- Standards CSFM, UL, ULC
- Mounting Flush or Surface
- Voltage Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR
Product Information
- Brand Edwards Signaling
- MFR # WG4RF-SVMC
- Zoro # G6891936
- UPC # 793017006348
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Outdoor Speaker Strobe |
Type | Marked Fire |
Finish | Red |
Standards | CSFM, UL, ULC |
Mounting | Flush or Surface |
Voltage | Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR |
Alarm Current | 106 to 319mA DC, 120 to 386mA FWR |
Flash (Candela) | 15/29/70/87 cd |
Peak Output (dBA) | 81/84/87/90 dBA |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Humidity Range (% RH) | 95% RH |
Application | Emergency, Indoor, Signaling, Outdoor |
Description
Outdoor Speaker Strobe, Marked Fire, Finish Red, Flush or Surface Mounting, Alarm Current 106 to 319mA DC, 120 to 386mA FWR, Peak Output (dBA) 81/84/87/90 dBA, Flash (Candela) 15/29/70/87 cd, Depth (In.) 2 1/4 in, Height (In.) 8 1/2 in, Length (In.) 5 5/8 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Humidity Range ( Percent RH) 95 Percent RH, Voltage Speaker: 25 or 70 Vrms; Strobe: 24V DC, FWR, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 0 Electrical Glove, Size 7, PR (170-0-11/7)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5122SS-Z7/6FTAF)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- Edwards Signaling Notification & Audible Devices