Shop All Audible & Visual Signaling Devices
Edwards Signaling
Multiple Tone Signal, 24VAC/DC, Gray
Mfr # 5531M-24AQ
Zoro # G5544935
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Housing Material Zinc Alloy
- Voltage 24V AC/DC
- Amps 0.74 A @ 24V DC, 1.3 A @ 24V AC
Product Information
- Brand Edwards Signaling
- MFR # 5531M-24AQ
- Zoro # G5544935
- UPC # 782640280119
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 13 in |
Width | 8.25 in |
Depth | 8.875 in |
Details
Item | Multi-Tone Signal; 4 input, 4 output |
Audible Alarm Type | Horn |
Visual Indicator Type | No Visual Indicator |
Housing Material | Zinc Alloy |
Voltage | 24V AC/DC |
Amps | 0.74 A @ 24V DC, 1.3 A @ 24V AC |
Decibels | 110 dB |
Color | Gray |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | 1/2" Conduit or Surface |
Standards | UL, cUL, Class 1, Div. 2, Groups A, B, C, D Class II Div.2, Groups F, G, Class III, Div. 1 and 2 |
Hazardous Division | 2 |
Vibrating | No |
Operating Temp. | -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations |
Hazardous Class | I, II, III |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V AC/DC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 13 in, Width 8.25 in, Depth 8.875 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Self-Lam Label, Tedlar, 1.00 (S100X150TAT-A)
- 3M Faceshield Mounting Bracket, For Use With Hard Hats and Faceshields Blue (82502-00000)
- BRADY Emergency Sign, 14X10", Black/Green, 90184 (90184)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - Medium (48-22-8771)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.38A, Gray (5531M-120N5)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (95B-N5)
- EDWARDS SIGNALING Buzzer, 24VAC, 0.250A, Gray (340A-G5)
- EDWARDS SIGNALING Bell, 6VDC, 1.52A, Gray (435EX-6C1)
- EDWARDS SIGNALING Bell, 120VAC, 0.070A, Gray (340-6N5)
- WL JENKINS 6in Flashering Bell Pigtail 24VDC Vibrating Outdoor Bell with Amber Light (2234WP-A)
- Edwards Signaling Audible & Visual Signaling Devices