Shop All Tower Lights
Edwards Signaling
Miniature Incandescent Bulb, 5W, 48V
Mfr # 2705W48V
Zoro # G3033339
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, cULus Listed
- Voltage 48V AC
- Type 200 Class 70mm Stacklight
- Lighting Technology Incandescent
- For Use With 70mm Stacklight
Product Information
- Brand Edwards Signaling
- MFR # 2705W48V
- Zoro # G3033339
- UPC # 782640325186
- Country of Origin Italy
- Category Tower Lights
Details
Item | Incandescent Bulb |
Standards | CE Certified, cULus Listed |
Voltage | 48V AC |
Type | 200 Class 70mm Stacklight |
Lighting Technology | Incandescent |
For Use With | 70mm Stacklight |
Bulb Primary Application | Stacklight |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Shape | T3-1/4 |
Lamp Type | Incandescent |
Lamp Life | 2,500 hr |
Overall Bulb Shape | T |
Maximum Operating Temperature | 140 Degrees F |
Bulb Minimum Starting Temperature | -22 Degrees F |
Dimmable | No |
Lamp Watts | 5W |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 48V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Stacklight Warning Light, 120VAC, Blue (270CLEDMB120A)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- Edwards Signaling Safety Alarms and Warnings