Shop All Tower Lights
Edwards Signaling
Miniature Incandescent Bulb, 5W, 240V, PK25
Mfr # 2705W240V25PK
Zoro # G5646015
product price: $158.99
/pk 25, $6.36/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 200 Class 70mm Stacklight
- Bulb Shape T3-1/4
- For Use With 70mm Stacklight
- Voltage 240V AC
- Lighting Technology Incandescent
Product Information
- Brand Edwards Signaling
- MFR # 2705W240V25PK
- Zoro # G5646015
- UPC # 782640325155
- Country of Origin Italy
- Category Tower Lights
Details
Type | 200 Class 70mm Stacklight |
Bulb Shape | T3-1/4 |
For Use With | 70mm Stacklight |
Voltage | 240V AC |
Lighting Technology | Incandescent |
Item | Incandescent Bulb |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Primary Application | Stacklight |
Lamp Life | 2,500 hr |
Lamp Type | Incandescent |
Standards | CE Certified, cULus Listed |
Overall Bulb Shape | T |
Maximum Operating Temperature | 140 Degrees F |
Bulb Minimum Starting Temperature | -22 Degrees F |
Dimmable | No |
Lamp Watts | 5W |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 240V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 In (369-1521561)
- OCCUNOMIX Knee Pads, Soft, Flat Cap, PR (122)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- Edwards Signaling Safety Alarms and Warnings