Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, White, Cast Aluminum, 120VAC
Mfr # 51XBRFW120A
Zoro # G6574452
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Mounting Flush, Panel, Wall
- Height 7.375 in
- Visual Indicator Type Beacon
- Audible Alarm Type Horn
Product Information
- Brand Edwards Signaling
- MFR # 51XBRFW120A
- Zoro # G6574452
- UPC # 782640521526
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7.375 in |
Diameter | 6 in |
Details
Item | Horn Strobe |
Housing Material | Cast Aluminum |
Mounting | Flush, Panel, Wall |
Visual Indicator Type | Beacon |
Color | Clear Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 120V AC |
Standards | cUL, UL |
Indoor/Outdoor | Indoor |
Decibels | 85 dB |
Sound Pattern | Pulse |
Operating Temp. | -31 Degrees to 160 Degrees F |
Flashes per Minute | 65 |
Lens Color | Clear |
Vibrating | Yes |
Lamp Life | 148,000 hr |
Lamp Type | Led |
Lens Material | Polycarbonate |
Current Drawn | 0.175 A |
Lens Design | Double Fresnel |
Description
Audible Alarm Type Horn, Visual Indicator Type Beacon, Voltage 120V AC, Decibels 85 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Surface, Height 7.375 in, Diameter 6 in, Vibrating Yes, Lens Color Clear, Current Drawn 0.175 A, Lens Material Polycarbonate, Housing Material Cast Aluminum, Lens Design Double Fresnel, Flashes per Minute 65, Lamp Type LED, Lamp Life 148,000 hr, Operating Temp. -31 Degrees to 160 Degrees F, Standards cUL, UL, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft Foam Ear Plugs, 200 PK (311-1252)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (9672XXL)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, X-Large (7015398)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 24VDC (51XBRFR24D)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC (51XBRFR120A)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24N5)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 120VAC (7007B-N5)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.38A, Gray (5531M-120N5)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- Edwards Signaling Safety Alarms and Warnings