Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Clear, 4-1/2 In. H, 24VAC/DC
Mfr # 6536-G5
Zoro # G4859653
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Surface
- Height 4.5 in
- Visual Indicator Type Strobe
- Color Clear Lens, White Housing
Product Information
- Brand Edwards Signaling
- MFR # 6536-G5
- Zoro # G4859653
- UPC # 782640003015
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.5 in |
Width | 4.5625 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Surface |
Visual Indicator Type | Strobe |
Color | Clear Lens, White Housing |
Audible Alarm Type | Horn |
Voltage | 24V AC/DC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 82 dB |
Sound Pattern | Continuous |
Current Drawn | 175 mA @ 24V AC, 125 mA @ 24V DC |
Lens Color | Clear |
Amps | 125 mA @ 24V DC, 175 mA @ 24V AC |
Housing Color | White |
Vibrating | No |
Light Output | 50 CP |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V AC/DC, Decibels 82 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 4.5 in, Width 4.5625 in, Vibrating No, Lens Color Clear, Current Drawn 175 mA @ 24V AC, 125 mA @ 24V DC, Housing Color White, Housing Material Engineered Thermoplastic, Light Output 50 CP, Standards UL, Amps 125 mA @ 24V DC, 175 mA @ 24V AC, Color Clear Lens, White Housing, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC6)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- 3M 3M Company 3M-7193 Dual Cartridge Respirator Assembly - Large (3M-7193)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 120VAC (7007B-N5)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- Edwards Signaling Safety Alarms and Warnings