Shop All Audible & Visual Signaling Devices
Edwards Signaling
Horn Strobe, Amber, 24VAC/DC
Mfr # 869STRA-AQ
Zoro # G4858655
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Flush or Panel
- Height 5.5 in
- Visual Indicator Type Strobe
- Audible Alarm Type Horn
Product Information
- Brand Edwards Signaling
- MFR # 869STRA-AQ
- Zoro # G4858655
- UPC # 782640239629
- Country of Origin Multiple
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.5 in |
Depth | 0.625 in |
Width | 5.5 in |
Details
Item | Horn Strobe |
Housing Material | Engineered Thermoplastic |
Mounting | Flush or Panel |
Visual Indicator Type | Strobe |
Color | Amber Lens, Gray Housing |
Audible Alarm Type | Horn |
Voltage | 24V AC/DC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90 dB |
Sound Pattern | Continuous |
Housing Color | Gray |
Vibrating | No |
Lens Color | Amber |
Flashes per Minute | 60 |
Current Drawn | 462 mA @ 24V AC, 412 mA @ 24V DC |
Light Output | 90 CP |
Operating Temp. | -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor |
Amps | 412 mA @ 24V DC, 462 mA @ 24V AC |
Power Source | DC |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V AC/DC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5.5 in, Width 5.5 in, Depth 0.625 in, Vibrating No, Lens Color Amber, Current Drawn 462 mA @ 24V AC, 412 mA @ 24V DC, Housing Color Gray, Housing Material Engineered Thermoplastic, Light Output 90 CP, Flashes per Minute 60, Operating Temp. -31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, 2XL (4503JFO2)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves (N9680L)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Gel, Universal, PR (6987-GEL)
- EDWARDS SIGNALING Horn Strobe, Red, 24VAC/DC (869STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (871P-G1)
- EDWARDS SIGNALING Horn Strobe, Clear, 24VAC/DC (869STRC-AQ)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VAC, 0.625A (878EX-G5)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- Edwards Signaling Audible & Visual Signaling Devices