Shop All Audible & Visual Signaling Devices
Edwards Signaling
Haz Location Vibrating Horn, 24VDC, 0.16A
Mfr # 879EX-G1
Zoro # G5677235
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Housing Material Heavy Duty Die Cast
- Amps 0.16
- Decibels 97 dB
Product Information
- Brand Edwards Signaling
- MFR # 879EX-G1
- Zoro # G5677235
- UPC # 782640258354
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7.625 in |
Width | 7.375 in |
Depth | 4.1875 in |
Details
Item | Hazardous Location Vibrating Horn |
Audible Alarm Type | Horn |
Visual Indicator Type | No Visual Indicator |
Housing Material | Heavy Duty Die Cast |
Voltage | 24V DC |
Amps | 0.16 |
Decibels | 97 dB |
Color | Gray |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Wall/Pipe |
Standards | UL |
Vibrating | Yes |
Hazardous Division | 1, 2 |
Operating Temp. | -13 Degrees to 104 Degrees F |
Hazardous Class | I, II, III |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 97 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Wall/Pipe, Height 7.625 in, Width 7.375 in, Depth 4.1875 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Operating Temp. -13 Degrees to 104 Degrees F, Standards UL, Amps 0.16, Color Gray, Hazardous Location Vibrating Horn, Hazardous Class I, II, III, Hazardous Division 1, 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- IMPACTO Impact Gloves, S, Bl/Gr, Polycotton, Left (50110110021)
- MSA SAFETY Front Brim Hard Hat, V-Gard 500, Vented, Type 1, Class C, Fas-Trac Ratchet Suspension, White (10034018)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Sulfur Dioxide, 58L, NIST (18102222)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 120VAC, 0.13A (878EX-N5)
- EDWARDS SIGNALING Buzzer, 120VAC, 0.050A, Gray (340A-N5)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC (868STRB-AQ)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- Edwards Signaling Safety Alarms and Warnings