Shop All Audible & Visual Signaling Devices
Edwards Signaling
Haz Location Vibrating Horn, 120VAC, 0.13A
Mfr # 878EX-N5
Zoro # G6064021
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material Heavy Duty Die Cast
- Visual Indicator Type No Visual Indicator
- Decibels 100 dB
- Amps 0.13
Product Information
- Brand Edwards Signaling
- MFR # 878EX-N5
- Zoro # G6064021
- UPC # 782640258156
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7.625 in |
Width | 7.375 in |
Depth | 4.1875 in |
Details
Item | Hazardous Location Vibrating Horn |
Audible Alarm Type | Horn |
Housing Material | Heavy Duty Die Cast |
Visual Indicator Type | No Visual Indicator |
Voltage | 120V AC |
Decibels | 100 dB |
Amps | 0.13 |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Wall/Pipe |
Standards | UL |
Hazardous Class | I, II, III |
Hazardous Division | 1, 2 |
Vibrating | Yes |
Operating Temp. | -13 Degrees to 104 Degrees F |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 100 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Wall/Pipe, Height 7.625 in, Width 7.375 in, Depth 4.1875 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Operating Temp. -13 Degrees to 104 Degrees F, Standards UL, Amps 0.13, Color Gray, Hazardous Location Vibrating Horn, Hazardous Class I, II, III, Hazardous Division 1, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- SKECHERS Athletic Shoe, M, 9 1/2, Black, PR (108009 BKPR SIZE 9.5)
- PIP Yellow, 1 PR (48-L162Y)
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC (51XBRFR120A)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- EDWARDS SIGNALING Buzzer, 24VAC, 0.250A, Gray (340A-G5)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- Edwards Signaling Audible & Visual Signaling Devices