Shop All Notification & Audible Devices
Edwards Signaling
Fire Bell, Red, 8 In., 20 to 24V
Mfr # 439D-8AW-R
Zoro # G6049757
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vibrating
- Finish Red
- Mounting Surface
- Alarm Current 85mA
- Standards CSFM, UL
Product Information
- Brand Edwards Signaling
- MFR # 439D-8AW-R
- Zoro # G6049757
- UPC # 793016022974
- Country of Origin Mexico
- Category Notification & Audible Devices
Details
Item | Fire Bell |
Type | Vibrating |
Finish | Red |
Mounting | Surface |
Alarm Current | 85mA |
Standards | CSFM, UL |
Voltage | 24V DC |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Peak Output (dBA) | 84 dBA |
Application | Outdoor |
Description
Fire Bell, Vibrating, Finish Red, Surface Mounting, Alarm Current 85mA, Peak Output (dBA) 84 dBA, Depth (In.) 3 3/8 in, Height (In.) 8 in, Length (In.) 8 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Voltage 24V DC, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Berlin Executive Hi-Vis Vest, Med (US476)
- HILLMAN 28 in. H Silver Aluminum Pigtail Sign Stake, 20PK (848648)
- SIGNMISSION OSHA Sign, Radioactive Equipment In This Area, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CS-P-710-L-19224)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Orange (KCO-11R)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- EDWARDS SIGNALING Fire Bell, Gray, 6 IN. (438D-6N5)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- Edwards Signaling Notification & Audible Devices