Shop All Notification & Audible Devices
Edwards Signaling
Fire Bell, Gray, 8 In., 20 to 24V
Mfr # 439D-8AW
Zoro # G6321043
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vibrating
- Finish Gray
- Standards CSFM, UL
- Mounting Surface
- Voltage 24V DC
Product Information
- Brand Edwards Signaling
- MFR # 439D-8AW
- Zoro # G6321043
- UPC # 793016005212
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Depth | 2" |
Width | 4.5" |
Details
Item | Fire Bell |
Type | Vibrating |
Finish | Gray |
Standards | CSFM, UL |
Mounting | Surface |
Voltage | 24V DC |
Alarm Current | 85mA |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Peak Output (dBA) | 84 dBA |
Application | Fire Alarm, Outdoor |
Description
Fire Bell, Vibrating, Finish Gray, Surface Mounting, Alarm Current 85mA, Peak Output (dBA) 84 dBA, Depth (In.) 3 3/8 in, Height (In.) 8 in, Length (In.) 8 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Voltage 24V DC, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Open Pit Sign, D109AB (D109AB)
- ZORO SELECT Number Stencils, Brass, 15PCS (20Y511)
- LYLE Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0219-RD_14x10)
- SALISBURY Lineman Glove Kit Red/Blk Class 2 (GK214RB/12)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- EDWARDS SIGNALING Fire Bell, Gray, 6 IN. (438D-6N5)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- Edwards Signaling Fire Protection