Shop All Notification & Audible Devices
Edwards Signaling
Fire Bell, Gray, 6 In., 20 to 24V
Mfr # 439D-6AW
Zoro # G4390416
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vibrating
- Standards CSFM, UL
- Finish Gray
- Mounting Surface
- Voltage 24V DC
Product Information
- Brand Edwards Signaling
- MFR # 439D-6AW
- Zoro # G4390416
- UPC # 793016022950
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Depth | 3.3" |
Details
Item | Fire Bell |
Type | Vibrating |
Standards | CSFM, UL |
Finish | Gray |
Mounting | Surface |
Voltage | 24V DC |
Alarm Current | 85mA |
Ambient Temp. Limits (F) | -31 Degrees to 150 Degrees F |
Peak Output (dBA) | 92 dBA |
Application | Outdoor |
Description
Fire Bell, Vibrating, Finish Gray, Surface Mounting, Alarm Current 85mA, Peak Output (dBA) 92 dBA, Depth (In.) 2 7/8 in, Height (In.) 6 in, Length (In.) 6 in, Ambient Temp. Limits (F) -31 Degrees to 150 Degrees F, Voltage 24V DC, Standards CSFM, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI BOOT LACE TAN 72"" 2PK (70453-8)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- BRADY Number Label, Character1, 6 Label Markers (1550-1)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- EDWARDS SIGNALING Outdoor Speaker, Marked Fire, White (WG4WF-S)
- PHASETECH Speaker, White, 120 Max. Wattage (CI20X)
- Edwards Signaling Notification & Audible Devices