Shop All Electromagnetic & Electromechanical Locks
Edwards Signaling
Electromagnetic Door Holder, L 4-13/16 In
Mfr # 1501-AQN5
Zoro # G2414282
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Epoxy Aluminum
- Power Required 0.15A @ 120V AC, 0.15A @ 24V AC/DC
- Total Projection 6-7/16 in
- Holding Force 25 to 50 lb
- Standards FM Approved, UL Listed
Product Information
- Brand Edwards Signaling
- MFR # 1501-AQN5
- Zoro # G2414282
- UPC # 782640269572
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width | 4 5/8 in |
Lock Body Length | 3 1/4 in |
Lock Body Depth | 3 1/4 in |
Details
Item | Electromagnetic Door Holder |
Finish | Powder Epoxy Aluminum |
Power Required | 0.15A @ 120V AC, 0.15A @ 24V AC/DC |
Total Projection | 6-7/16 in |
Holding Force | 25 to 50 lb |
Standards | FM Approved, UL Listed |
Projection from Wall | 4 13/16 in |
Includes | Mounting hardware |
Description
Electromagnetic Door Holder, Floor Mount, Single Door-, Amp Draw @ 12V -, Amp Draw @ 24V 0.015 AC/DC, Input Voltage 120VAC, 24VAC/DCTotal Projection (In.) 6-7/16, Holding Force (Lb.) 25 to 50, Armature Length (In.) 1-5/8, Armature Width (In.) 2-1/4, Armature Depth (In.) 2-1/4, Lock Body Length (In.) 4-13/16, Lock Body Width (In.) 4-5/8, Lock Body Depth (In.) 3-1/4- Release Delay, Powder Epoxy Aluminum Finish, Standards UL Listed, FM Approved, Options Included -, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:15 mm, CS:2.5 mm, OD:20 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-15-20x2)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Features: Plain (10E809)
- SDC Mortise Bolt Lock, Aluminum, 1-1/2 in. L (FS23MIV)
- EDWARDS SIGNALING Short Arm Replacement Armature (CS2595-5)
- EDWARDS SIGNALING Long Arm Replacement Armature (CS2598-5)
- EDWARDS SIGNALING Electro. Door Holder, Wall Mount, 120VAC (1505-AQN5)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4 7/8 In (1502-AQN5)
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7100-310-313-00)
- Edwards Signaling Electromagnetic Locking Systems