Shop All Decorative Light Bulbs
Edwards Signaling
EDWARDS SIGNALING Miniature Incandescent Light Bulb
Mfr # 2705W120V
Zoro # G4859696
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 200 Class 70mm Stacklight
- For Use With 70mm Stacklight
- Bulb Primary Application Stacklight
- Lighting Technology Incandescent
- Bulb Shape T3-1/4
Product Information
- Brand Edwards Signaling
- MFR # 2705W120V
- Zoro # G4859696
- UPC # 782640325124
- Country of Origin Italy
- Category Decorative Light Bulbs
Details
Type | 200 Class 70mm Stacklight |
For Use With | 70mm Stacklight |
Bulb Primary Application | Stacklight |
Lighting Technology | Incandescent |
Bulb Shape | T3-1/4 |
Voltage | 120V AC |
Item | Incandescent Bulb |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Average Bulb Life | 2500 hr. |
Watts | 5 W |
Dimmable | No |
Standards | CE Certified, cULus Listed |
Light Technology | Incandescent |
Rated Life | 2,500 hr |
Overall Bulb Base Type | Double Contact Bayonet |
Overall Bulb Shape | T |
Light Color | White |
Bulb Minimum Starting Temperature | -22 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 120V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 5202 8K 55W Single Beam Hid Replacement Bulbs Pr (5202-8K-SB-RB-55W)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icf-2S26-M1-Bs (ICF-2S26-M1-BS)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V)
- EDWARDS SIGNALING EDWARDS SIGNALING 40W, T4 Miniature Incandescent Light Bulb (50LMP-40WH)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V25PK)
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- WESTINGHOUSE 15 W E12 Decorative Incandescent Bulb E12 (Candelabra) Warm White , 2PK (03777)
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- Edwards Signaling Decorative Light Bulbs