Shop All Carbon Monoxide and Smoke Detectors
Edwards Signaling
Duct Smoke Detector Controller
Mfr # SD-CT
Zoro # G6878724
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Depth (In.) 1 7/8 in
- Length (In.) 5 13/16 in
- Overall Height 5 7/16 in
- Height (In.) 5 7/16 in
Product Information
- Brand Edwards Signaling
- MFR # SD-CT
- Zoro # G6878724
- UPC # 793016035721
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Depth (In.) | 1 7/8 in |
Length (In.) | 5 13/16 in |
Overall Height | 5 7/16 in |
Height (In.) | 5 7/16 in |
Depth | 1 7/8 in |
Length | 5 13/16 in |
Details
Item | Duct Smoke Detector Controller |
Mounting | Surface |
Alarm Current | 124.3mA @ 24Vdc; 74mA @ 120Vac; 32mA @ 220Vac |
Standards | CSFM, UL, ULC |
Alarm Aux. Contact @ 250V | 10 A |
For Use With | SD-ST |
Ambient Temp. Limits (F) | -4 Degrees to 158 Degrees F |
Standby Current (uA) | 77.9mA @ 24Vdc; 79mA @ 120Vac; 34.5mA @ 220Vac |
Alarm Aux. Contact @ 30VDC | 10 A |
Voltage | 120V AC, 220V AC, 24V AC/24V DC |
Mount Type | Surface |
Description
Duct Smoke Detector Controller, Surface Mounting, Alarm Current 124.3mA @ 24Vdc; 74mA @ 120Vac; 32mA @ 220Vac, Standby Current (uA) 77.9mA @ 24Vdc; 79mA @ 120Vac; 34.5mA @ 220Vac, Depth (In.) 1 7/8 in, Height (In.) 5 7/16 in, Length (In.) 5 13/16 in, Ambient Temp. Limits (F) -4 Degrees to 158 Degrees F, Alarm Aux. Contact @ 250V 10 A, Alarm Aux. Contact @ 30VDC 10 A, Voltage 120V AC, 220V AC, 24V AC/24V DC, Standards CSFM, UL, ULC, For Use With SD-ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- MOLDEX Particulate Respirator, N95, M/L, PK10 (4800)
- EDWARDS SIGNALING Duct Smoke Detector Controller (SD-CJ)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-AW-135)
- EDWARDS SIGNALING Duct Detector, 2-Wire (SD-2W)
- EDWARDS SIGNALING Duct Smoke Detector, L 14 1/2 In (SD-4WJ)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-SJ)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- FIRST ALERT CRBN MNOXDE DETCTOR 120V (1039746)
- Edwards Signaling Fire Protection