Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Door Holder Assembly, 2 In.
Mfr # 1500-2
Zoro # G5200237
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2 in
Product Information
- Brand Edwards Signaling
- MFR # 1500-2
- Zoro # G5200237
- UPC # 782640212912
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Length (In.) | 2 in |
Details
Item | Door Holder Extension Assembly |
Description
Door Holder Extension Assembly, Length (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Retrctble Belt Barrier, Sctn Cup (MH7100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 105)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG12)
- BRADY Brady ToughStripe Max Floor Marking Tape, Vinyl, 4"W x 100'L, White (149647)
- EDWARDS SIGNALING Wiring Harness, 10 ft. (SD-RJ10)
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- EDWARDS SIGNALING Heat Detector, Silver (302-ET-135)
- EDWARDS SIGNALING Signal Master, Red, H 1 x L 2 1/2 In (EG1M-RM)
- EDWARDS SIGNALING Relay, DPDT (MR201/C)
- EDWARDS SIGNALING Remote System Indicator, H 3 3/4 In (FSRSI)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- Edwards Signaling Fire Alarm System Components and Accessories