Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Chime, White
Mfr # EG1-C
Zoro # G4391536
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Mounting Flush or Surface
- Depth (In.) 13/16 in
- Length (In.) 2 3/4 in
- Height (In.) 4 1/2 in
Product Information
- Brand Edwards Signaling
- MFR # EG1-C
- Zoro # G4391536
- UPC # 782640680292
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 13/16 in |
Length (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Width (In.) | 2 4/5 in |
Details
Item | Chime |
Finish | White |
Mounting | Flush or Surface |
Alarm Current | 30mA DC, 60mA FWR |
Voltage | 24V DC, FWR |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Standards | CSFM, UL, ULC |
Peak Output (dBA) | 78.6 dBA |
Humidity Range (% RH) | 93% RH |
Description
Chime, Finish White, Flush or Surface Mounting, Alarm Current 30mA DC, 60mA FWR, Peak Output (dBA) 78.6 dBA, Depth (In.) 13/16 in, Height (In.) 4 1/2 in, Length (In.) 2 3/4 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 93 Percent RH, Voltage 24V DC, FWR, Standards CSFM, UL, ULC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRLE RED LIGHTNING PF MED 100/BX (LGRL-M)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 7-1/2 In. - Red Vinyl (138-2)
- STRANCO Inspection Label, English, Quality, PK350, TC-21007 (TC-21007)
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- EDWARDS SIGNALING ceiling mount for 116 series (116EX-C)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- EDWARDS SIGNALING Power Booster, 6.5 Amp, Red (EBPS6A)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- EDWARDS SIGNALING Air Sampling Tube, 18 In. (SD-T18)
- Edwards Signaling Fire Alarm System Components and Accessories