Shop All Notification & Audible Devices
Edwards Signaling
Chime Strobe, Red, H 27/32 x L 4 1/2 In
Mfr # EG1R-CVM
Zoro # G2494012
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSFM, UL, ULC
- Finish Red
- Mounting Flush or Surface
- Voltage 24V DC, FWR
- Alarm Current 0.277
Product Information
- Brand Edwards Signaling
- MFR # EG1R-CVM
- Zoro # G2494012
- UPC # 782640680384
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Width | 2.7" |
Depth | 0.8" |
Details
Item | Chime Strobe |
Standards | CSFM, UL, ULC |
Finish | Red |
Mounting | Flush or Surface |
Voltage | 24V DC, FWR |
Alarm Current | 0.277 |
Peak Output (dBA) | 78.6 dBA |
Flash (Candela) | 15/30/75/110 cd |
Application | Signaling |
Description
Chime Strobe, -, Finish Red, Flush or Surface Mounting, Alarm Current 0.277, Peak Output (dBA) 78.6 dBA, Flash (Candela) 15/30/75/110 cd, Standby Current (uA) -, Depth (In.) 7/8 in, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage 24V DC, FWR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-0)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11828)
- CONDOR Gloves, L, Cream/Orange, Thinsulate, PR (48WT90)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0400-ND_7X5 (LCU4-0400-ND_7X5)
- EDWARDS SIGNALING Chime Strobe, White (EG1-CVM)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- Edwards Signaling Fire Protection