Shop All Fire Alarm System Components and Accessories
Edwards Signaling
ceiling mount for 116 series
Mfr # 116EX-C
Zoro # G1891967
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5KDG7 Explosionproof Strobe
Product Information
- Brand Edwards Signaling
- MFR # 116EX-C
- Zoro # G1891967
- UPC # 782640081846
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Details
Description
Ceiling Mount Bracket, -, Finish -, - Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) -, Height (In.) -, Length (In.) -, Width (In.) -, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -, For Use With 5KDG7 Explosionproof Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 12 (STAGBPU-12)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- EDWARDS SIGNALING Air Sampling Tube, L 3 Ft, W 1/2 In (SD-T42)
- EDWARDS SIGNALING Air Sampling Tube, L 6 Ft, W 1/2 In (SD-T78)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- EDWARDS SIGNALING EOL Resistor, PK7 (EOL47PK7)
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- Edwards Signaling Fire Alarm System Components and Accessories