Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 24VDC, 0.062A, Gray
Mfr # 435-6G1
Zoro # G4672656
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Housing Material Steel
- Visual Indicator Type No Visual Indicator
- Amps 0.062A
- Decibels 92 dB
Product Information
- Brand Edwards Signaling
- MFR # 435-6G1
- Zoro # G4672656
- UPC # 782640245439
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 in |
Width | 6 in |
Depth | 2.4063 in |
Diameter | 6 in |
Details
Audible Alarm Type | Bell |
Item | Bell |
Housing Material | Steel |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V DC |
Amps | 0.062A |
Decibels | 92 dB |
Color | Gray |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Direct Surface or Single-Gang Box, 3-1/4", 3-1/2" or 4" Octagon Box |
Standards | UL |
Vibrating | Yes |
Alarm Type | Audible |
Power Source | DC Supply |
Input Voltage | 24 V DC |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 92 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 6 in, Width 6 in, Depth 2.4063 in, Diameter 6 in, Vibrating Yes, Housing Material Steel, Standards UL, Amps 0.062A, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- BLAZING LEDZ Blue/Red LED Work Light (900293)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- Edwards Signaling Audible & Visual Signaling Devices