Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 24VDC, 0.062A, Gray
Mfr # 435-4G1
Zoro # G4697506
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Housing Material Steel
- Visual Indicator Type No Visual Indicator
- Decibels 90 dB
- Amps 0.062A
Product Information
- Brand Edwards Signaling
- MFR # 435-4G1
- Zoro # G4697506
- UPC # 782640245224
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 2.4688 in |
Diameter | 4 in |
Details
Audible Alarm Type | Bell |
Item | Bell |
Housing Material | Steel |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V DC |
Decibels | 90 dB |
Amps | 0.062A |
Color | Gray |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Surface |
Standards | UL |
Vibrating | Yes |
Power Source | DC Supply |
Alarm Type | Audible |
Input Voltage | 24 V DC |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 4 in, Width 4 in, Depth 2.4688 in, Diameter 4 in, Vibrating Yes, Housing Material Steel, Standards UL, Amps 0.062A, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (52562)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK10 (DL83BP10)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-ET-194)
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (95B-N5)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- EDWARDS SIGNALING Buzzer, 24VAC, 0.250A, Gray (340A-G5)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- WL JENKINS 8in Supering Bell, Pigtail, 12VAC Vibrating, Outdoor (3023)
- Edwards Signaling Safety Alarms and Warnings