Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 120VAC, 0.041A, Gray
Mfr # 340EX-6N5
Zoro # G5790985
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Housing Material Steel
- Voltage 120V AC
- Decibels 84 dB
Product Information
- Brand Edwards Signaling
- MFR # 340EX-6N5
- Zoro # G5790985
- UPC # 782640237540
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Depth | 5 in |
Diameter | 7 in |
Details
Item | Bell |
Audible Alarm Type | Bell |
Visual Indicator Type | No Visual Indicator |
Housing Material | Steel |
Voltage | 120V AC |
Decibels | 84 dB |
Amps | 0.041 |
Color | Gray |
Sound Pattern | Continuous |
Indoor/Outdoor | Hazardous Location, Indoor, Outdoor |
Mounting | Wall |
Standards | UL |
Features | Weatherproof, Explosionproof |
Vibrating | Yes |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 84 dB, Sound Pattern Continuous, Indoor/Outdoor Hazardous Location, Indoor, Outdoor, Mounting Wall, Depth 5 in, Diameter 7 in, Vibrating Yes, Housing Material Steel, Rating NEMA 4, Features Weatherproof, Explosionproof, Standards UL, Amps 0.041, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, EE, 13, Brown, PR (15484-13EE)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 24VAC/DC (6536-G5)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (95B-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBN)
- Edwards Signaling Audible & Visual Signaling Devices