Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Battery Cabinet, Red
Mfr # BC-2R
Zoro # G6766121
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Mounting Surface
- Depth (In.) 2 3/4 in
- Length (In.) 21 5/8 in
- Height (In.) 14 1/2 in
Product Information
- Brand Edwards Signaling
- MFR # BC-2R
- Zoro # G6766121
- UPC # 793017000919
- Country of Origin Canada
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 3/4 in |
Length (In.) | 21 5/8 in |
Height (In.) | 14 1/2 in |
Details
Item | Battery Cabinet |
Finish | Red |
Mounting | Surface |
Description
Battery Cabinet, Finish Red, Surface Mounting, Depth (In.) 2 3/4 in, Height (In.) 14 1/2 in, Length (In.) 21 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7110-9.5W)
- NMC No Smoking Sign, SA124R (SA124R)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 58L (18109155)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- EDWARDS SIGNALING Remote Test Station, 4 Watt (SD-TRM4)
- EDWARDS SIGNALING weatherproof box, grey for CS405 (449)
- EDWARDS SIGNALING Battery Cabinet, Gray, Height 14 In. (BC-1)
- EDWARDS SIGNALING Remote System Indicator, H 3 3/4 In (FSRSI)
- EDWARDS SIGNALING Surface Box, Red (EG4RB)
- Edwards Signaling Fire Protection