Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Air Sampling Tube, 8 In.
Mfr # SD-T8
Zoro # G9728871
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-2W, SD-4WJ
- Length (In.) 8 in
- Standards CSFM, UL, ULC
Product Information
- Brand Edwards Signaling
- MFR # SD-T8
- Zoro # G9728871
- UPC # 793016035585
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Length (In.) | 8 in |
Details
Item | Air Sampling Tube |
For Use With | SD-2W, SD-4WJ |
Standards | CSFM, UL, ULC |
Description
Air Sampling Tube, Length (In.) 8 in, Standards CSFM, UL, ULC, For Use With SD-2W, SD-4WJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO AIRSOL Molded Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASMOLDD/F)
- DEWALT Heated Jackets Camo Fleece Heated Vest-XL (DCHV085D1-XL)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (XT1-91)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- EDWARDS SIGNALING Remote System Indicator, H 3 3/4 In (FSRSI)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- EDWARDS SIGNALING EOL Resistor, PK2 (EOL47PK2)
- EDWARDS SIGNALING Remote Zone Indicator (FSRZI-SA)
- EDWARDS SIGNALING Surface Box, Red (EG4RB)
- EDWARDS SIGNALING mounting bracket for 105 series (105BM)
- BRK Smart Relay, Wire-In, AC Power (RM4)
- Edwards Signaling Fire Alarm System Components and Accessories