Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Adapter Plate
Mfr # AP-P
Zoro # G1983637
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 302-135, 302-194, 302-AW-135, 302-AW-194
- Depth (In.) 1/8 in
- Length (In.) 4 1/2 in
- Height (In.) 4 1/2 in
Product Information
- Brand Edwards Signaling
- MFR # AP-P
- Zoro # G1983637
- UPC # 793017005730
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1/8 in |
Length (In.) | 4 1/2 in |
Height (In.) | 4 1/2 in |
Details
Item | Adapter Plate |
For Use With | 302-135, 302-194, 302-AW-135, 302-AW-194 |
Description
Adapter Plate, Depth (In.) 1/8 in, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, For Use With 302-135, 302-194, 302-AW-135, 302-AW-194
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19206)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 42 to 46 In (JE-70L)
- MSA SAFETY V-Gard Hard Hat-Mounted Earmuffs, Dielectric, Upgraded Fork Design, NRR 31 dB, Foam, Black/Red (10190358)
- EDWARDS SIGNALING City Tie Module (CTM)
- EDWARDS SIGNALING Surface Box, White (2459-SMB-W)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- EDWARDS SIGNALING Wiring Base and Top Cover 70mm, Gray (270BC)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- EDWARDS SIGNALING Explosionproof Box, Gray (JALX11)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/P/A)
- Edwards Signaling Fire Alarm System Components and Accessories