Shop All Notification & Audible Devices
Edwards Signaling
110 candela horn strobe wall mount
Mfr # 2452THS-110-R
Zoro # G2640915
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Standards UL 1971 UL 1638
- Voltage 24V DC
- Alarm Current 0.369
- Peak Output (dBA) 85 dBA
Product Information
- Brand Edwards Signaling
- MFR # 2452THS-110-R
- Zoro # G2640915
- UPC # 782640090169
- Country of Origin China
- Category Notification & Audible Devices
Details
Item | Horn Strobe |
Finish | Red |
Standards | UL 1971 UL 1638 |
Voltage | 24V DC |
Alarm Current | 0.369 |
Peak Output (dBA) | 85 dBA |
Flash (Candela) | 110 cd |
Application | Indoor, Outdoor |
Description
Horn Strobe, -, Finish Red, - Mounting, Alarm Current 0.369, Peak Output (dBA) 85 dBA, Flash (Candela) 110 cd, Standby Current (uA) -, Depth (In.) 2 in, Height (In.) 5 1/2 in, Length (In.) -, Width (In.) 5 1/2 in, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage 24V DC, Standards UL 1971 UL 1638, Includes -, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG4S/11)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- PIG PIG Utility Spill Basin with Grate 58" L x 35" W x 12" H (PAK472)
- SPALDING Whistle, Plastic, Black, With Lanyard (8304SR)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- Edwards Signaling Notification & Audible Devices