Shop All Punch and Die Sets
This Product is Discontinued
Edwards
Punch/Die Starter Set (Discontinued)
Mfr # PD1000
Zoro # G7778550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Includes (8) Standard Round Punch and Die Sets
- Shape Round
- Number of Pieces 8
- Compatible Tool Brand Jet
Product Information
- Brand Edwards
- MFR # PD1000
- Zoro # G7778550
- UPC # 731325581591
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 1 1/16 in |
Compatible Die Size | 9/32 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 17/32 in, 21/32 in, 29/32 in |
Compatible Ironworker Size | 25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton |
Overall Length | 16 in |
For Ironworker Series & Size | Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 100 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 110 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 120 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 25 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 40 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 50 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 55 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 60 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 65 ton, Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". 75 ton |
Details
Item | Punch, Die |
Material | Steel |
Includes | (8) Standard Round Punch and Die Sets |
Shape | Round |
Number of Pieces | 8 |
Compatible Tool Brand | Jet |
Die Type | Punching Die |
Features | Compatible with Standard Pedestal Die Table |
Compatible Ironworker Model | IW25, IW40, IW50, IW55, IW60, IW65, IW75, IW100, IW100DX, IW120, ELT110, ELT11065 |
Compatible Tool Series | Set includes 8 standard round punch and die sets with 1/32" clearance. Sized in 1/8" increments from 3/16" to 1-1/16". |
Punch Type | Punching Die |
Description
Punch, Die, Compatible Ironworker Model IW25, IW40, IW50, IW55, IW60, IW65, IW75, IW100, IW100DX, IW120, ELT110, ELT11065, Compatible Ironworker Size 25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton, Compatible Tool Brand Jet, Compatible Tool Series Set includes 8 standard round punch and die sets with 1/32 In. clearance. Sized in 1/8 In. increments from 3/16 In. to 1-1/16 In.., Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.