Shop All Punch and Die Sets
Edwards
Punch, Die
Mfr # PD5/16
Zoro # G604203408
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 5/16 in punch and 11/32 in die.
- Die Type Punching Die
- Shape Round
- Compatible Tool Brand Jet
- Die Size 5/16 in
Product Information
- Brand Edwards
- MFR # PD5/16
- Zoro # G604203408
- UPC # 731325581829
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Die Size | 5/16 in |
Compatible Ironworker Size | 25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton |
Punch Diameter | 5/16 in |
Overall Length | 4 in |
Details
Item | Punch, Die |
Includes | 5/16 in punch and 11/32 in die. |
Die Type | Punching Die |
Shape | Round |
Compatible Tool Brand | Jet |
Features | Compatible with Standard Pedestal Die Table |
Punch Type | Punching Die |
Material | Steel |
Compatible Ironworker Model | IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065 |
Description
Punch, Die, Compatible Ironworker Model IW25 , IW40 , IW50 , IW55 , IW60 , IW65 , IW75 , IW100 , IW100DX , IW120 , ELT110 , ELT11065, Compatible Ironworker Size 25 ton, 40 ton, 50 ton, 55 ton, 60 ton, 65 ton, 75 ton, 100 ton, 110 ton, 120 ton, Compatible Tool Brand Jet, Includes 5/16 in punch and 11/32 in die., Shape Round, Die Size 5/16 in, Sheet Metal Capacity Mild Steel Not Applicable, Notcher Type Not Applicable, Features Compatible with Standard Pedestal Die Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger Size:4 D1=M20X1, 5, D=10, Form:B W Locknut, Steel Hardened, Comp:Polyamide Comp:Red (K1124.641084)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6371)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- JET Dust Collector, 1,259 CFM Max Flow, 1 1/2 hp, 1 Phase (717515)
- EDWARDS Punch, Die (PD13/32)
- EDWARDS Punch, Die (PD3/8)
- EDWARDS Punch, Die (PD1/2)
- EDWARDS Punch, Die (PD7/8)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- ZORO SELECT Punch/Die Set (40110)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- Edwards Punch and Die