Shop All Metal Fabrication Machine Accessories
Edwards
Press Brake Tooling, 18" Size
Mfr # PRB18
Zoro # G7778340
product price: $2,699.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,699.00
Free 30-Day Returns
Key Features
- Size (In.) 18 in
- Compatible Ironworker Model HAT4000, HAT9000, HAT9050
- For Use With 40T, 60T and 110T Shop Press
- Compatible Tool Series 110T, 40 TON, 60 TON
- Compatible Tool Brand Edwards
Product Information
- Brand Edwards
- MFR # PRB18
- Zoro # G7778340
- UPC # 731325560220
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 18 in |
Details
Item | Ironworker Press Brake Tooling |
Compatible Ironworker Model | HAT4000, HAT9000, HAT9050 |
For Use With | 40T, 60T and 110T Shop Press |
Compatible Tool Series | 110T, 40 TON, 60 TON |
Compatible Tool Brand | Edwards |
Description
Ironworker Press Brake Tooling, Compatible Ironworker Model HAT4000, HAT9000, HAT9050, Compatible Tool Series 110T, 40 TON, 60 TON, Compatible Tool Brand Edwards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Upright, Right, 10", Upright, Right, 8.18" (610UR)
- UNITED SCIENTIFIC Right-Angled Acrylic Prism Set (PAR123)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-7' 9)
- SWANSON TOOL 48" Magnetic Professional I-Beam Level with Gelshock End Caps (SVI48M)
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- EDWARDS Turret Pipe Notcher (AC0925T)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- EDWARDS Pipe Notcher (AC0925C)
- EDWARDS Press Brake Back Gauge (PR135)
- EDWARDS Punch Coupling (AC1001)
- METALPRO Brake, 8 In (MP4110)
- Edwards Finishing Tools