Shop All Compressor Air Filters
Edwards
Pneumatic Filter Element
Mfr # A223-04-198
Zoro # G004306891
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.25
- Overall Width 2.25
Product Information
- Brand Edwards
- MFR # A223-04-198
- Zoro # G004306891
- Country of Origin Unknown
- Category Compressor Air Filters
Dimensions
Height (In.) | 2.25 |
Overall Width | 2.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In-Line Bleed Valve 1/4 Inch MPT x 1/4 Inch FPT (VR440)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (4TJA8)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- NSK NSK 22213H E4 C3, Spherical Roller Bearing (22213H E4 C3)
- SOLBERG Element, Filter (825)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- VAN AIR SYSTEMS Deliquescent Compressed Dryer 7 CFM (D2)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- SOLBERG Pleated Filter (11)
- SOLBERG Filter Element, 5.75 Od (231P)
- Edwards Compressor Air Filters