Shop All Metal Fabrication Machine Accessories
Edwards
Back Gauge, 48" Size
Mfr # AC1009
Zoro # G7778401
product price: $409.00
/ea
Free Shipping & Returns
$409.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 48 in
- For Use With 40T C Edwards Ironworkers
- Compatible Tool Brand Edwards
- Compatible Tool Series 40 TON C
- Compatible Ironworker Model IW40
Product Information
- Brand Edwards
- MFR # AC1009
- Zoro # G7778401
- UPC # 731325580181
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 48 in |
Details
Item | Ironworker Back Gauge |
For Use With | 40T C Edwards Ironworkers |
Compatible Tool Brand | Edwards |
Compatible Tool Series | 40 TON C |
Compatible Ironworker Model | IW40 |
Description
Ironworker Back Gauge, Compatible Ironworker Model IW40, Compatible Tool Series 40 TON C, Compatible Tool Brand Edwards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Micro Pressure Switch (N003990)
- NITTO KOHKI UEA0850-0 Pilot Pin for All 2" Depth Of (UEA0850-0)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39410CLB154570)
- WILLIAMS 1/2" Drive Socket Set (32943)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- EDWARDS Shear (AC1075)
- EDWARDS Press Brake Back Gauge (PR135)
- EDWARDS Accessory Light (AC1000)
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- EDWARDS Brake (AC1033)
- OLIVER MACHINERY 6 in. x 89 in. Oscillating Edge Sander 1.5HP 1Ph (6303.001)
- Edwards Finishing Tools